GARANT Master INOX M SlotMachine solid carbide roughing end mill TPC 20 mm

Article no.: 205453 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
72 pieces in stock

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: NF
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile NF
Tolerance nominal ⌀ d11
No. of teeth Z 5
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.07×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy TPC
Flute length Lc 60 mm
Overhang length L1 incl. recess 74 mm
Recess ⌀ D1 18.5 mm
Overall length L 150 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.4 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.097 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 205453 20
EAN / GTIN 4062406380663
Manufacturer number 205453 20

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
75
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Problem-solver for TPC machining. Ideal for automated production as the risk of chip accumulations in the machine is largely prevented.
With a new type of knuckle form profile, optimised for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Number of cutters selected for performance and process reliability.

Advantage:

The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core.

Recommendation:

To ensure reliable working, particularly for full slot milling, use arbors with 4 cooling channel bores.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.07 × D for TPC machining.

Downloads & documents

From the same series "Master INOX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart