Wool Cap onesize

Article no.: 205328709000onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey mixture
Type of product Cap

Identification numbers & Classifications

Article number 205328709000onesize
EAN / GTIN 7330509595855
Manufacturer number 205328709000onesize

Description

Version:


Main material
95% polyester, 5% wool, twill 2/1, 240 g/m2

Details
Adjustable hook-and-loop buckle
Woven Blåkläder-logo back

Measurements
Measurements 56-60 cm

Description:

Stylish cap with curved bill in wool and acrylic. hook-and-loop adjustment at back.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart