BIM reciprocating saw blade for wood 152x19x1.3 mm 25pcs

Article no.: 20530B656R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sabre saw blade

    Identification numbers & Classifications

    Article number 20530B656R
    EAN / GTIN 082472205305
    Manufacturer number 20530B656R
    L-Number L51190 99

    Description

    Description:

    • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
    • The patented T2™- Technology reduces cutting forces on each tooth and provides optimised chip evacuation for efficient cuts in a wide range of materials
    • In addition, T2™ Technology provides 2x longer life compared to previous model
    • Each saw blade features a unique configuration with aggressive tapered shank angle and tapered blade shape for hard-to-reach areas
    • Special design minimises friction and heat build-up when cutting the widest range of metal materials

    Content:

    25 pieces

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart