Natural fibre disc NATURAL FIBER 125x22 mm ZA60-P48 N PREMIUM steel/inox

Article no.: 205058
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 205058
EAN / GTIN 9003172050584
Manufacturer number 205058
L-Number L50140 1556

Description

Description:

This PREMIUM natural fibre disc makes derusting, deburring as well as rough grinding of various steel and stainless steel qualities easy. Mounting with zirconium aluminium oxide as well as an additional cooling layer it offers a very good removal. A special feature is the natural fiber carrier body made of jute fibre - on the one hand this is environmentally friendly, on the other hand it has a long lifetime due to its trimmability and also enables cool grinding.

Feature:

  • Form: Natural Fiber Disc
  • Specification : ZA-P48 N ZA60
  • Dimension (D x H): 125 x 22 mm
  • Diameter: 125 mm
  • Drill hole: 22 mm
  • Grain size: 60
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Zirconia alumina and an additional coolant layer ensures very good stock removal
  • Environmentally friendly, trimmable jute fibre core guarantees maximum lifetime
  • Core helps to transport the heat away and ensures cool grinding

Application:

  • For coarse grinding work as well as for removing rust and burrs from regular and hard steel and stainless steel surfaces

Recommendation:

  • Grit size 36 for maximum stock removal
  • Grit size 60 for general grinding work

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart