BIM reciprocating saw blade for demolition work 305x25x1.6 mm 2pcs

Article no.: 20500106R
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • optimised for material: wood
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 305 mm
optimised for material wood
Type of product Sabre saw blade

Identification & Classification

Article number 20500106R
EAN / GTIN 082472205008
Manufacturer number 20500106R
L-Number L51190 172
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
  • Higher and thicker blade profile prevents the blade from bending during cutting and provides maximum control for even the heaviest demolition jobs

Content:

2 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart