Classic screwdriver for hexagon socket screws

Article no.: 205.3,5-110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 205.3,5-110
EAN / GTIN 7610733002450
Manufacturer number PB 205.3,5-110

Description

Description:

  • Classic screwdrivers
  • for hexagon socket screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 110 mm
  • Full length screwdriver: 205 mm
  • Hexagon socket screw size metric: 3,5 mm
  • Profile: for inside hexagon head screws mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart