Dial Gauge, Flat Back, ISO Type Adjustable Pointer Type, 10mm, 0,01mm

Article no.: 2048AB-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2048AB-10
EAN / GTIN 4946368842615
Manufacturer number 2048AB-10

Description

Description:

This special dial indicators offer you the following benefits: In an adjustable pointer type the pointer can be adjusted independently of the position of the spindle by rotating the top knob. In a peak hold type a mechanism holds the pointer and the spindle at the position of maximum depression and hence displays the maximum value.

Feature:

Digital/Analogue: Analogue
Measuring range: 10 mm
Graduation: 0.01
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart