Dial Gauge, Lug Back, ISO Type Adjustable Pointer Type, 10mm, 0,01mm

Article no.: 2048A-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2048A-10
    EAN / GTIN 4946368842608
    Manufacturer number 2048A-10
    L-Number L40010 14262

    Description

    Description:

    This special dial indicators offer you the following benefits: In an adjustable pointer type the pointer can be adjusted independently of the position of the spindle by rotating the top knob. In a peak hold type a mechanism holds the pointer and the spindle at the position of maximum depression and hence displays the maximum value.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 10 mm
    Graduation: 0.01
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart