Dial Gauge, Flat Back, ISO Type Peak Hold Type, 10mm, 0,01mm

Article no.: 2046AB-80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2046AB-80
EAN / GTIN 4946368842592
Manufacturer number 2046AB-80
L-Number L40010 14079

Description

Description:

This special dial indicators offer you the following benefits: In an adjustable pointer type the pointer can be adjusted independently of the position of the spindle by rotating the top knob. In a peak hold type a mechanism holds the pointer and the spindle at the position of maximum depression and hence displays the maximum value.

Feature:

Digital/Analogue: Analogue
Measuring range: 10 mm
Graduation: 0.01 mm
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart