Dial Gauge, Lug Back, ISO Type IP64, 10mm, 0,01mm

Article no.: 2046A-60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2046A-60
EAN / GTIN 4946368842486
Manufacturer number 2046A-60

Description

Description:

Standard Type, 10 mm Range, 0,01 mm Graduation. This is a standard dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
  • No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 10 mm
    Graduation: 0.01 mm
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart