Dial Gauge, Flat Back, ANSI/AGD Type 10mm, 0,01mm

Article no.: 2046A-01
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2046A-01
EAN / GTIN 4946368843155
Manufacturer number 2046A-01
L-Number L40010 13802

Description

Feature:

Range: 10 mm
Graduation: 0.01 mm
Inch metric: Metric
Delivery: with test certificate

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart