Dial Gauge, Flat Back, ISO Type 5mm, 0,01mm

Article no.: 2045AB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2045AB
EAN / GTIN 4946368841908
Manufacturer number 2045AB
L-Number L40010 14150

Description

Description:

Standard Type, 5 mm Range, 0,01 mm Graduation. This is a standard dial indicator. It offers you the following benefits: Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools. No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.

Feature:

Digital/Analogue: Analogue
Measuring range: 5 mm
Graduation: 0.01
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart