Combined rubbing brick ceramic bonded 90x40x205 mm 1C24L5V15

Article no.: 20450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 20450
    EAN / GTIN 9003170204507
    Manufacturer number 20450
    L-Number L70110 7

    Description

    Description:

    With this rubbing brick for tiles in shape 90RH, you can easily machine and smooth screed, concrete and plaster. You can achieve even surfaces, especially when smoothing window and door reveals before painting. Even hard-to-reach areas can be machined without much effort. The ergonomically shaped handle makes the application easier for you.

    Feature:

    • Form: 90RH RUBBING BRICK WITH HANDLE
    • Specification : 1C 24 L5 V15
    • Dimension (B x C x L): 90 x 40 x 205 mm
    • Diameter: 90 mm
    • Thickness: 40 mm
    • Drill hole: 205 mm
    • Grain size: 24
    • Vs /max: 35 m/s
    • Material suitability: Ceramic tiles

    Advantage:

    • Universal use
    • Best results
    • Ergonomic handle

    Application:

    • For smoothing screed, concrete and plastering compounds

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart