{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 7 | |
Helix angle | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.08 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.058 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 204012 8 | |
EAN / GTIN | 4045197886606 | |
Manufacturer number | 204012 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Steel solid carbide finishing cutter HPC 8 mm
on request
In stock
54 pieces in stock
£60.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
198 pieces in stock
£40.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
£21.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | 0.1×D for side milling | 0.1×D for side milling | 0.1×D for side milling |
Colour ring | green | green | without |
Overall length L | 63 mm | 63 mm | 63 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | f8 | e8 | h10 |
Type | N | N | N |
Type of product | End / face mill | End / face mill | End / face mill |