BIM reciprocating saw blade for demolition work 229x25x1.6 mm 5pcs

Article no.: 20372960R5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • optimised for material: Metal
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 229 mm
optimised for material Metal
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 20372960R5
EAN / GTIN 082472203721
Manufacturer number 20372960R5
L-Number L51190 15

Description

Description:

  • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
  • Higher and thicker blade profile prevents the blade from bending during cutting and provides maximum control for even the heaviest demolition jobs

Content:

5 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart