Flame retardant collar/bandana onesize

Article no.: 203617259900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Type of product Neck protection

Identification numbers & Classifications

Article number 203617259900onesize
EAN / GTIN 7330509392782
Manufacturer number 203617259900onesize

Description

Version:


Main material
59% modacrylic, 39% cotton, 2% antistatic, rib knitted, flame resistant, antistatic, 220g/m², Arc Rating 4, 44 cal/cm².

Functionality
Can be used as a cap, scarf or headband

Description:

Protects throat and neck from wind and draft. Can be used as hat, sweat band, balaclava etc. Advanced heat and flame reactive material that solidifies at high heat and creates permanent protection. Certified according to EN 11612 (A1, B1, C1) EN 1149-5, IEC 61482-2 (Class 1). EBT 4,4 cal/cm², HAF: 69,1%.

Standard:

  • EN 1149-5
  • Arc rating: 4,4 cal/cm²
  • IEC 61482-2, class 1
  • ISO 11612 A1, B1, C1
  • EBT 4,4 cal/cm², HAF: 69,1%

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart