{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 18 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 14 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.085 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203617 14 | |
EAN / GTIN | 4045197958747 | |
Manufacturer number | 203617 14 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter 14 mm
on request
Subsequent delivery
0 pieces in stock
£61.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£223.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£190.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN |
Colour ring | without | green | green |
Overall length L | 75 | 122 | 99 |
Through-coolant | no | no | no |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 45 | 45 | 45 |
Type of product | End / face mill | End / face mill | End / face mill |