Merino Beanie onesize

Article no.: 203517349699onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Type of product Cap

    Identification numbers & Classifications

    Article number 203517349699onesize
    EAN / GTIN 7330509650844
    Manufacturer number 203517349699onesize

    Description

    Version:


    Main material
    100% Merino wool, single- jersey, 160 g/m²
    100% Merino wool

    Details
    Can be used under the helmet
    Woven Blåkläder-logo back

    Description:

    A stylish hat in thin Merino wool that breathes and feels soft and comfortable. Works perfectly on its own or as a liner, an extra layer under your helmet.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart