Tyre truck

Article no.: 2035
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sack truck

    Identification numbers & Classifications

    Article number 2035
    EAN / GTIN 4017976420356
    Manufacturer number 2035

    Description

    Version:

    mounted

    Description:

    Welded, powder coated, surface durably protected, resistant to impact and scratches. Wheels with pneumatic tyres. Hubs with roller bearings. By activating the hand grips, the truck spreads its carrier spars so that the piles of tyres can be taken up and down directly. Suitable for tyres from 450 to 860 mm Ø. Up to 8 wheels and tyres possible.

    Feature:

    Total load capacity (kg): 200
    Blade width (mm): 500-945
    Blade depth (mm): 660
    Total width (mm): 730
    Total depth (mm): 1085
    Total height (mm): 1510
    Tyres: Pneumatic
    Wheel size (mm): 260 x 85
    Note: for tyre diameter 450 - 860 mm

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart