Tyre truck

Article no.: 2034
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification & Classification

Article number 2034
Copy
EAN / GTIN 4017976420349
Copy
Manufacturer number 2034
Copy
L-Number L90070 359
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Welded, powder coated, surface durably protected, resistant to impact and scratches. Wheels with solid rubber tyres. Hubs with roller bearings. By activating the hand grips, the truck spreads its carrier spars so that the piles of tyres can be taken up and down directly. Suitable for tyres from 450 to 860 mm Ø. Up to 8 wheels and tyres possible.

Feature:

Total load capacity (kg): 200
Blade width (mm): 500-945
Blade depth (mm): 660
Total width (mm): 730
Total depth (mm): 1085
Total height (mm): 1510
Tyres: Solid rubber
Wheel size (mm): 250 x 60
Note: for tyre diameter 450 - 860 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart