{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 38 mm | |
Overall length L | 105 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 70 HRC | 0.045 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203212 20 | |
EAN / GTIN | 4045197641045 | |
Manufacturer number | 203212 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter HPC 20 mm
on request
In stock
66 pieces in stock
£617.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
£167.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN |
Overall length L | 105 | 126 |
Through-coolant | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 38 | 60 |
Tool material | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | 0 / -0.03 | 0 / -0.02 |