Tyre truck

Article no.: 2032
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification numbers & Classifications

Article number 2032
EAN / GTIN 4017976020327
Manufacturer number 2032
L-Number L90080 771

Description

Version:

mounted

Description:

Welded, powder coated, surface durably protected, resistant to impact and scratches. Wheels with solid rubber tyres. Hubs with roller bearings. By activating the hand grips, the truck spreads its carrier spars so that the piles of tyres can be taken up and down directly. Suitable for tyres from 450 up to 750 mm Ø. Up to 8 wheels and tyres possible.

Feature:

Total load capacity (kg): 200
Blade width (mm): 500-885
Blade depth (mm): 575
Total width (mm): 730
Total depth (mm): 1000
Total height (mm): 1510
Tyres: Solid rubber
Wheel size (mm): 250 x 60
Note: for tyre diameter 450 - 750 mm

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart