{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Titan | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling; 0,08×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 22 mm | |
Overhang length L1 incl. recess | 32 mm | |
Recess ⌀ D1 | 9.7 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner rounding rv | 0.2 mm | |
Feed fz for slot milling in titanium > 850 N/mm2 | 0.034 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.042 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 203157 10 | |
EAN / GTIN | 4045197989772 | |
Manufacturer number | 203157 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Titan solid carbide milling cutter HPC/TPC 10 mm
on request
In stock
53 pieces in stock
£115.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
147 pieces in stock
£55.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
99 pieces in stock
£66.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£63.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 72 | 72 | 80 | 66 |
Standard | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 |
Machining strategy | HPC ;TPC | HPC | HPC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 10 | 10 | 10 | 10 |
Corner rounding rv | 0.2 | 0.32 | 0.32 | 0.05 |