Dressing file ceramic bonded 25x6x100 mm C FINEC400

Article no.: 20311
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 20311
EAN / GTIN 9003170203111
Manufacturer number 20311
L-Number L50140 800

Description

Description:

The Tyrolit bench stones are mainly used for sharpening and removing knives and scissors. They are therefore ideally suited for all garden and wood tools. Due to the different grain sizes, you can choose your tool individually.

Feature:

  • Shape: 90B BANKSTEIN
  • Grain size: 400
  • Vs /max: 35 m/s
  • Specification : CFEIN
  • Dimension (W x C x L): 25 x 6 x 100 mm
  • Diameter: 25 mm
  • Thickness: 6 mm
  • hole: 100 mm
  • Material suitability: Steel

Advantage:

  • Individual application
  • Top results
  • Wide range

Application:

  • For sharpening and removing knives and scissors
  • Ideal for all garden and wood tools

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart