{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.07×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 35 mm | |
Recess ⌀ D1 | 9.8 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Number of chip separators | 1 | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in Toolox 44 HRC | 0.051 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203089 10 | |
EAN / GTIN | 4045197640949 | |
Manufacturer number | 203089 10 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide milling cutter with chip separators TPC, TiAlN, ⌀ f8 DC: 10mm
on request
Not available
0 pieces in stock
95.97 £
£66.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
160 pieces in stock
£125.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
183 pieces in stock
£127.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
£87.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
108 pieces in stock
£66.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
381 pieces in stock
59.60 £
£38.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
£82.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
£128.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | 0.07×D | 0.08×D | 0.07×D | 0.1×D | 0.07×D | 0.18×D | 0.07×D | 0.1×D |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Helix angle | 40 degrees | 45 degrees | 40 degrees | 40 degrees | 40 degrees | 40 degrees | 40 degrees | 36 degrees |
Machining strategy | TPC | TPC | TPC | TPC | TPC | TPC | TPC | TPC |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal, oblique and vertical |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |