{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.1×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.8 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.24 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in Toolox 44 HRC | 0.065 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203088 12 | |
EAN / GTIN | 4045197814296 | |
Manufacturer number | 203088 12 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide milling cutter TPC, TiAlN, ⌀ f8 DC: 12mm
on request
In stock
245 pieces in stock
£112.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
576 pieces in stock
£133.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£132.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
485 pieces in stock
£87.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
601 pieces in stock
75.43 £
£48.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiSiN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Through-coolant | no | no | no | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Machining strategy | TPC | TPC | TPC | TPC | TPC |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |