Diamond saw blade MetalMax 75 mm X 1,3 mm

Article no.: 2030863
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 2030863
    EAN / GTIN 5706915308631
    Manufacturer number 2030863
    L-Number L51190 288

    Description

    Description:

    • Breakthrough diamond technology for extreme durability and maximum work performance
    • The blade can make 1000 or more cuts and lasts 30 times longer than thin bond cut-off wheels*
    • The blade is diamond tipped and does not diminish, the depth of cut remains unchanged throughout its life
    • Has a stronger solid steel backing to eliminate the risk of breakage as much as possible
    • LENOX METALMAX™ works with less odour and dust as the disc does not wear out like bonded abrasives. Only the cut material develops visible sparks
    • Works in a wide range of materials including steel, stainless steel, cast iron, rebar, sheet metal, aluminium and non-ferrous metals
    • *Average performance of the MetalMax™ over a 115 x 1 mm cut-off wheel with bonded alumina abrasive in 25 mm carbon steel tube

    Content:

    1 piece

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart