{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.06 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.025 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203041 3 | |
EAN / GTIN | 4045197510532 | |
Manufacturer number | 203041 3 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 3mm
on request
In stock
196 pieces in stock
£40.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,218 pieces in stock
£43.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
831 pieces in stock
£24.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,858 pieces in stock
£20.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
243 pieces in stock
£35.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,177 pieces in stock
£21.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
457 pieces in stock
£41.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
£24.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.4×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Cutting edge ⌀ DC | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Flute length Lc | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 38 degrees | 45 degrees | 38 degrees | 38 degrees | 38 degrees | 45 degrees | 45 degrees | 42 degrees |
Type | N | N | N | N | N | N | N | N |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |