{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 32 mm | |
Overhang length L1 incl. recess | 40 mm | |
Recess ⌀ D1 | 15.5 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.07 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203009 16 | |
EAN / GTIN | 4045197588678 | |
Manufacturer number | 203009 16 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide milling cutter HPC, TiAlN, ⌀ DC: 16mm
on request
In stock
192 pieces in stock
194.48 £
£112.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,299 pieces in stock
£127.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
£218.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
947 pieces in stock
£128.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
130 pieces in stock
£265.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
163 pieces in stock
£151.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
149.43 £
£93.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£125.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
151.12 £
£95.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
157.43 £
£97.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
133 pieces in stock
£234.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.1×D | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.1×D | Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Through-coolant | no | no | no | no | yes | no | no | no | no | no | no |
Helix angle | 38 degrees | 35 degrees | 30 degrees | 30 degrees | 20 degrees | 40 degrees | 40 degrees | 35 degrees | 40 degrees | 42 degrees | 40 degrees |
Tolerance nominal ⌀ | h10 | f8 | d11 | d11 | d11 | h10 | h10 | e8 | h10 | e8 | d11 |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 4 | 3 | 3 | 4 | 4 | 5 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC; TPC | HPC | HPC | HPC; TPC | HPC; TPC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |