Helmet Hood Black onesize

Article no.: 203000009900onesize
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Cap

Identification numbers & Classifications

Article number 203000009900onesize
EAN / GTIN 7330509052846
Manufacturer number 203000009900onesize
L-Number L00980 5721

Description

Version:


Main material
Surface in 100% Cotton

Lining
Fleece lining

Description:

  • Lined with soft flannel
  • Strap with press stud for fastening inside helmet
  • hook-and-loop closure under chin
  • Extended in the neck

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart