Ball pein hammer 1500g Non Sparking Tools

Article no.: 202H.2SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 202H.2SR
EAN / GTIN 3148518673846
Manufacturer number 202H.2SR
L-Number L60130 11224

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy
  • For your safety, FACOM uses wooden handles that suppress any sparking
  • The hammers' striking surfaces are specially designed without sharp edges to prevent any risk of sparking

Feature:

  • d [mm]: 39.0
  • H [mm]: 137
  • L [mm]: 397
  • [g]: 1470

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart