Windstopper Beanie onesize

Article no.: 202628179900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Type of product Cap

    Identification numbers & Classifications

    Article number 202628179900onesize
    EAN / GTIN 7330509595251
    Manufacturer number 202628179900onesize

    Description

    Version:


    Main material
    100% polyester, fleece, 380 g/m2
    100% Polyester

    Lining
    Micro fleece lining

    Details
    Can be used under the helmet, Covers forehead and ears
    Woven Blåkläder-logo back

    Functionality
    Windproof with good breathable function

    Description:

    Knit cap with windproof band over the forehead, eyes and neck. It is soft and comfortable with a wicking material to keep you warm and dry in cold weather. Fits well under helmets.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart