Solid carbide end mill, uncoated, ⌀ e8 DC: 16mm

Article no.: 202276 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 22 mm
Overall length L 82 mm
Shank ⌀ Ds 16 mm
Shank form HB
Corner chamfer width at 45° 0.4 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.08 mm
Feed fz for side milling in steel < 750 N/mm2 0.13 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202276 16
EAN / GTIN 4045197865663
Manufacturer number 202276 16

Application Table

Alu plastics
N
170
Aluminium (short chipping)
N
140
Alu > 10% Si
N
100
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
45
INOX < 900 N/mm²
M
40
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide end mill, uncoated, ⌀ e8 D<sub>C</sub>: 16mm

Solid carbide end mill, uncoated, ⌀ e8 DC: 16mm

on request
In stock
65 pieces in stock
£55.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
£187.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock
£117.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£238.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
£68.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
93 pieces in stock
£65.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
£55.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock
£55.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock
£79.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
£198.68
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£77.95
plus VAT at the current rate Prices plus delivery costs
Coating uncoated TiAlN TiAlN TiAlN AlCrN AlCrN uncoated uncoated AlCrN TiAlN TiAlN
Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees 90 degrees 45 degrees 45 degrees 45 degrees 45 degrees
Colour ring without green without green without without without without without blue green
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 HB with h6 HB with h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HA to h6
Flute length Lc 22 mm 19 mm 22 mm 19 mm 22 mm 18 mm 18 mm 22 mm 22 mm 22 mm 18 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart