Solid carbide milling cutter HPC 5 mm

Article no.: 202251 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
In stock
147 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating ZOX
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ f8
No. of teeth Z 3
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 8 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 4.7 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank form HA
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.06 mm
Feed fz for side milling in short-chipping aluminium 0.08 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202251 5
EAN / GTIN 4045197538567
Manufacturer number 202251 5

Application Table

Aluminium
N
250
Aluminium (short chipping)
N
240
Alu > 10% Si
N
120
CuZn
N
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Sturdy roughing end mill without knuckle profile.
With strong core, special chip breaker recesses and large polished flutes.

Application:

For roughing milling with high demands on the component surface.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 202017.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart