Ceramic points 4x8-3x30 mm 89A 120 M5 V38 PREMIUM hss

Article no.: 2020
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 2020
EAN / GTIN 9003170020206
Manufacturer number 2020
L-Number L50140 1719

Description

Description:

The PREMIUM ceramic mounted points are ideally suited for machining tool steels with high strength and grade effectively down to the lowest tolerance ranges. Maximum possible standing times for deburring, chamfering and edge-breaking operations characterize these tools. Due to the optimum coordination of chip performance and the surface result to be achieved, the best results can be achieved on workpieces made of HSS.

Feature:

  • Form: 52ZY CYLINDRICAL MOUNTED POINT
  • Specification : 89A 120 M5 V38
  • Dimension (D x T - S x L): 4 x 8 - 3 x 30 mm
  • Diameter: 4 mm
  • Thickness: 8 mm
  • Grain size: 120
  • Vs /max: 35 m/s
  • Material suitability: HSS
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Enables workpieces to be machined down to the lowest tolerance ranges
  • Strikes a perfect balance in terms of chip performance and the intended surface finish
  • Vitrified bond with white aluminium oxide specially for high-alloyed steels and HSS

Application:

  • For demanding work such as deburring, bevelling and edge breaking on high-alloyed steels and HSS

Recommendation:

  • Grit size 46 for rough grinding
  • Grit size 60 – 120 for fine grinding
  • Note operating speed of max. 35 m/s

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart