Swivel head reversible ratchet 1/2″ 600 mm

Article no.: 2018934
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 2018934
EAN / GTIN 4010886878866
Manufacturer number 2018934
L-Number L60160 2010

Description

Description:

  • Ideal for the truck and/or industrial vehicle sectors
  • Swivels through 180°
  • With recessed lever change
  • Push-button release
  • Return angle 7.5 degrees
  • Non-slip 2-component handle with hanging hole
  • Especially suitable for high torques, max. torque 600 N·m
  • Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Handle material: 2-component
  • Locking type: Ball locking device
  • Material: Chrome-vanadium steel 31CrV3
  • Push button release: yes
  • REACH registration available: yes
  • square drive [metric]: 12,5 mm
  • Surface: chrome-plated
  • Swing back angle: 7,5 °
  • Switching type: Shift lever
  • Torque (max.) [Nm]: 600 Nm
  • Total height [mm]: 39 mm
  • Total length [mm]: 615 mm
  • Total width [mm]: 42 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart