BIM reciprocating saw blade metal for structural steels and all metals 5-13 mm 5pcs

Article no.: 2018212110R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • optimised for material: Metal
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 305 mm
optimised for material Metal
Type of product Sabre saw blade

Identification & Classification

Article number 2018212110R
EAN / GTIN 082472201826
Manufacturer number 2018212110R
L-Number L51190 202
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • Ideal for demanding cutting in metal
  • POWER BLAST TECHNOLOGY™ extends blade life
  • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
  • Slimmer blade profile provides straighter cuts and longer durability for demanding cutting in metal

Content:

5 pieces

Services & product advisors

Direct purchase
To shopping cart