GARANT Master INOX solid carbide slot drill HPC, TiAlN, ⌀ e8 DC: 1mm

Article no.: 201647 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
In stock
63 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 1 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 50 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 3 mm
Overhang length L1 incl. recess 13 mm
Recess ⌀ D1 0.95 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.02 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel < 900 N/mm2 0.008 mm
Feed fz for side milling in INOX < 900 N/mm2 0.01 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 201647 1
EAN / GTIN 4062406112943
Manufacturer number 201647 1

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Double relief ground 2 chamfers hollow ground for use in HPC applications.
Greater oxidation resistance and high-temperature hardness.
Can be used at high cutting speeds, particularly suitable even for Toolox®.

Note:

Successor product to No. 201644.

Downloads & documents

From the same series "Master INOX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart