{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Overhang length L1 incl. recess | 14 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.023 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 201646 4 | |
EAN / GTIN | 4062406297855 | |
Manufacturer number | 201646 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master Steel solid carbide slot drill 4 mm
on request
In stock
26 pieces in stock
£36.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
£48.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
230 pieces in stock
£14.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
£27.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
422 pieces in stock
£22.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£34.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | blue | green | without | without | blue |
Cutting edge ⌀ DC | 4 | 4 | 4 | 4 | 4 | 4 |
Flute length Lc | 8 | 11 | 11 | 11 | 11 | 11 |
Helix angle | 38 | 50 | 45 | 45 | 45 | 50 |
Tolerance nominal ⌀ | f8 | e8 | h10 | e8 | e8 | e8 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |