Socket set 1/4″-3/8″-1/2″ in CT module 91 pcs

Article no.: 2016257
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2016257
    EAN / GTIN 4010886878408
    Manufacturer number 2016257
    L-Number L60160 1029

    Description

    Description:

    Dimensions: 633 x 390 x 35 mm

    Feature:

    • 1000 V insulated: no
    • Material: foam
    • REACH registration available: no
    • Storage: 4/4 Check tool module
    • Total length [mm]: 390 mm
    • Total width [mm]: 633 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart