Quick-release puller 3-arm pattern 130x100mm

Article no.: 2016036
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 2016036
    EAN / GTIN 4036976123593
    Manufacturer number 2016036
    L-Number L60160 1349

    Description

    Description:

    • Particularly suitable for barely accessible places
    • Quick release legs for fast, easy set-up and adjustment
    • Hook red-hot drop-forged
    • Self-supporting hooks with T-profile for a form-fit connection
    • Slim forged hook feet
    • Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
    • Can be used as internal puller by repositioning the hooks
    • Nitrocarburized spindle surface, wear and corrosion resistant
    • spindle remains smooth and clean - no need to grease or oil
    • Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit

    Feature:

    • 1000 V insulated: no
    • 3D data available: no
    • Anti-slip device on spindle available: no
    • Can be retrofitted with hydraulic spindle: no
    • Clamping bracket available: no
    • Clamping width outer pull-off (max.) [mm]: 90 mm
    • Hook base width at working face c1 [mm]: 29,5 mm
    • Hook brake present: no
    • Hook foot depth usable d2 [mm]: 7,5 mm
    • Hook foot thickness at the point e1 [mm]: 3,7 mm
    • Hook parallel displaceable: no
    • Hydraulic spindle available: no
    • Number of arms: 3
    • Pulling force (max.) [t]: 2,5
    • Quick release lever available: yes
    • REACH registration available: no
    • Reversible arms available: no
    • Scale graduation available: no
    • Screws included: no
    • Spindle anti-slip device: no
    • Spindle thread size: M 14x1,5 x 140
    • Total hook foot depth [mm]: 13,5 mm
    • Usable clamping depth b [mm]: 100 mm
    • VDE certified: no
    • Width across flats [mm: 17 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart