Pulling leg with quick-release clamp 220 mm

Article no.: 2015862
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 2015862
EAN / GTIN 4036976124002
Manufacturer number 2015862
L-Number L60160 6333

Description

Description:

1 extra slim leg incl. clamping parts with quick-release adjustment, for fast and uncomplicated setting and adjustment

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Hook base width at working face c1 [mm]: 40 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 7 mm
  • Hook foot thickness at the point e1 [mm]: 5,0 mm
  • Quick release lever available: yes
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle anti-slip device: no
  • Total hook foot depth [mm]: 15 mm
  • Usable clamping depth b [mm]: 220 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart