Pulling leg with quick-release clamp 250 mm

Article no.: 2015773
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extractor tool

    Identification numbers & Classifications

    Article number 2015773
    EAN / GTIN 4036976125108
    Manufacturer number 2015773
    L-Number L60160 6385

    Description

    Description:

    1 extra slim leg incl. clamping parts with quick-release adjustment, for fast and uncomplicated setting and adjustment

    Feature:

    • 1000 V insulated: no
    • Clamping bracket available: no
    • Hook base width at working face c1 [mm]: 27 mm
    • Hook brake present: no
    • Hook foot depth usable d2 [mm]: 7,5 mm
    • Hook foot thickness at the point e1 [mm]: 3,7 mm
    • Quick release lever available: yes
    • REACH registration available: no
    • Reversible arms available: no
    • Spindle anti-slip device: no
    • Total hook foot depth [mm]: 13,5 mm
    • Usable clamping depth b [mm]: 250 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart