Quick-action puller, 2-arm pattern 140x100 mm

Article no.: 2015714
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Two-leg extractor

    Identification numbers & Classifications

    Article number 2015714
    EAN / GTIN 4036976123463
    Manufacturer number 2015714
    L-Number L60160 3821

    Description

    Description:

    • Particularly suitable for barely accessible places
    • Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
    • Quick release legs for fast, easy set-up and adjustment

    Feature:

    • 1000 V insulated: no
    • 3D data available: no
    • Anti-slip device on spindle available: no
    • Can be retrofitted with hydraulic spindle: no
    • Clamping bracket available: no
    • Clamping width outer pull-off (max.) [mm]: 140 mm
    • Hook base width at working face c1 [mm]: 29,8 mm
    • Hook brake present: no
    • Hook foot depth usable d2 [mm]: 7,5 mm
    • Hook foot thickness at the point e1 [mm]: 3,7 mm
    • Hook parallel displaceable: no
    • Hydraulic spindle available: no
    • Number of arms: 2
    • Pulling force (max.) [t]: 2,5
    • Quick release lever available: yes
    • REACH registration available: no
    • Reversible arms available: no
    • Scale graduation available: x
    • Screws included: no
    • Spindle anti-slip device: no
    • Spindle thread size: M 14x1,5 x 140
    • Spindle tip exchangeable: no
    • Total hook foot depth [mm]: 13,5 mm
    • Usable clamping depth b [mm]: 100 mm
    • VDE certified: no
    • Width across flats [mm: 17 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart