Light metal hammer

Article no.: 2015137
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2015137
EAN / GTIN 4017981004329
Manufacturer number 2015137
L-Number L60160 5564

Description

Description:

Nearly unbreakable fibreglass handle with plastic grip

Feature:

  • Total length [mm]: 360 mm
  • Contents (number of pieces): 1 pcs.
  • Head weight [g]: 1000 g
  • Head Ø 1 [mm]: 60 mm
  • Magnet: no
  • Material: Aluminium
  • Net weight [kg]: 1,31 kg
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart