Light metal hammer

Article no.: 2015110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2015110
EAN / GTIN 4017981004305
Manufacturer number 2015110
L-Number L60160 5759

Description

Description:

Nearly unbreakable fibreglass handle with plastic grip

Feature:

  • Total length [mm]: 300 mm
  • Contents (number of pieces): 1 pcs.
  • Head weight [g]: 250 g
  • Head Ø 1 [mm]: 40 mm
  • Material: Aluminium
  • Net weight [kg]: 0,47 kg
  • Handle material: Fibreglass

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart