Circlip pliers for internal rings angled 12-25mm

Article no.: 2014971
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 2014971
EAN / GTIN 4010886878026
Manufacturer number 2014971

Description

Description:

  • 45° angled tips
  • Forged GEDORE chrome-vanadium special hardened and tempered steel
  • Precision machined, oil hardened and annealed
  • Black, with blue dipped handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Head length [mm]: 39 mm
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium heat-treated steel
  • Non-sparking version: no
  • REACH registration available: no
  • Shaft diameter [inch]: 3/8-1
  • Shaft diameter [mm]: 12-25
  • Surface: black lacquered
  • Tip Ø: 1,3 mm
  • Total height [mm]: 12 mm
  • Total length [mm]: 138 mm
  • Total width [mm]: 44 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart