Overlay chart for Measuring Projector Ø 340 mm

Article no.: 201396
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Graduated plate

Identification numbers & Classifications

Article number 201396
Manufacturer number 201396
L-Number L40700 305

Description

Description:

For measuring projectors. These standard overlay charts increase the range of application and the efficiency of Mitutoyo profile projectors. This chart set offers you the following benefits: The charts are supplied in sizes ø250, 300, 340, 500 and 600 mm to suit the screens of Mitutoyo projectors. A large range of scales and profiles is provided that enables you to test workpiece features quickly and easily. You can test length, height, parallelism, angle, radius, taper, bore position, diameter, as well as all standardized thread and tooth profiles. All charts are made of a distortion-free special plastics compound and are provided with a protective coating.

Feature:

Functions: Metric ISO thread

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart