Overlay chart for Measuring Projector Ø 300 mm

Article no.: 201391
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Graduated plate

Identification & Classification

Article number 201391
Copy
Manufacturer number 201391
Copy
L-Number L40700 238
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

For measuring projectors. These standard overlay charts increase the range of application and the efficiency of Mitutoyo profile projectors. This chart set offers you the following benefits: The charts are supplied in sizes ø250, 300, 340, 500 and 600 mm to suit the screens of Mitutoyo projectors. A large range of scales and profiles is provided that enables you to test workpiece features quickly and easily. You can test length, height, parallelism, angle, radius, taper, bore position, diameter, as well as all standardized thread and tooth profiles. All charts are made of a distortion-free special plastics compound and are provided with a protective coating.

Feature:

Functions: Involute gearing

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart