Black leg without clamping piece

Article no.: 2013681
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Perforated rear panel

Identification numbers & Classifications

Article number 2013681
EAN / GTIN 4036976125580
Manufacturer number 2013681
L-Number L60160 6375

Description

Description:

  • 1 slim leg foot for use in confined spaces
  • * S = Spare foot for THE SLIM
  • ** XS = Spare foot for THE FILIGREE

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Hook base width [mm]: 25
  • Hook base width at working face c1 [mm]: 16 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 5 mm
  • Hook foot thickness at the point e1 [mm]: 3,7 mm
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle anti-slip device: no
  • Total hook foot depth [mm]: 9,6 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart